Shop All PVC Pipe Fittings
American Imaginations
1.5 in.x 1.25 in. White Plastic PVC Reducing Tee
Mfr # AI-38254
Zoro # G810515227
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Color White
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38254
- Zoro # G810515227
- UPC # 627622382545
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 1.25 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc reducing tee in white color. THIS PVC REDUCING TEE IS DESIGNED FOR 1.5-INCH X 1.25-INCH CONNECTIONS, PROVIDING A CONVENIENT WAY TO TRANSITION BETWEEN DIFFERENT PIPE SIZES. ITS CONSTRUCTED FROM DURABLE PVC SCH40 MATERIAL, KNOWN FOR ITS STRENGTH AND RESISTANCE TO CORROSION. THE SLIP X SLIP X SLIP CONFIGURATION ALLOWS FOR EASY INSTALLATION WITHOUT THE NEED FOR ADDITIONAL CONNECTORS. IN ONTARIO, CANADA, WHERE PLUMBING AND IRRIGATION SYSTEMS OFTEN REQUIRE RELIABLE COMPONENTS, THIS PVC REDUCING TEE IS A VALUABLE ADDITION. ITS SLIP CONNECTIONS ENSURE A SECURE AND LEAK-RESISTANT FIT, MAKING IT SUITABLE FOR A VARIETY OF APPLICATIONS. This pvc reducing tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pvc reducing tee is made with pvc. The primary color of this product is white and it comes with white hardware. 1.5-in. Width left to right. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Decorative Strainer Cover - Stainless (517666)
- APG 3" Aluminum Part F (330FAL)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- ELKAY Sink, SS, 13.5x18.5x9", Undr Bar (ECTRU12179T)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (838-339)
- American Imaginations Fittings