Shop All PVC Pipe Fittings
American Imaginations
1.5 in.x 1 in. White Plastic PVC Reducing Tee
Mfr # AI-38253
Zoro # G910515288
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Color White
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38253
- Zoro # G910515288
- UPC # 627622382538
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 1 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc reducing tee in white color. THIS PVC REDUCING TEE IS DESIGNED WITH A 1.5-INCH INLET AND A 1-INCH OUTLET, PROVIDING A SEAMLESS TRANSITION IN YOUR PVC PLUMBING SYSTEM. ITS CONSTRUCTED FROM PVC SCH40 MATERIAL, KNOWN FOR ITS ROBUSTNESS AND RESISTANCE TO CORROSION. THE SLIP X SLIP X SLIP CONFIGURATION ENSURES EASY AND SECURE CONNECTIONS WITHOUT THE NEED FOR ADDITIONAL ADHESIVE OR FITTINGS. PVC SCH40 IS A POPULAR CHOICE FOR PLUMBING APPLICATIONS IN ONTARIO, CANADA, THANKS TO ITS RELIABILITY AND LONGEVITY. WHETHER YOURE LOOKING TO BRANCH OR REDUCE PIPE SIZES, THIS PVC REDUCING TEE IS A VERSATILE AND DURABLE SOLUTION. This pvc reducing tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pvc reducing tee is made with pvc. The primary color of this product is white and it comes with white hardware. 1.5-in. Width left to right. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, 316SS (200050-4-655)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10827A)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Coupling (AI-38168)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 3/4 in Pipe Size (1407-007)
- American Imaginations PVC Pipe Fittings