Shop All Drain Components
American Imaginations
1.5 in. Y Dishwasher Strainer Tail Piece in Modern Style
Mfr # AI-38366
Zoro # G810835905
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- Width 1.5 in
- Shape - Drains Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38366
- Zoro # G810835905
- UPC # 627622383665
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 1.5 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
Shape - Drains | Y |
Includes | Dishwasher Strainer Tail Piece |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x dishwasher strainer tail piece in black color. THE DISHWASHER STRAINER TAILPIECE IS A CRUCIAL COMPONENT FOR CONNECTING DISHWASHER DRAINAGE SYSTEMS. ITS SPECIFIC DESIGN AND DIMENSIONS ENSURE A PROPER FIT WITHIN DISHWASHER PLUMBING SETUPS. THIS TAILPIECE SIMPLIFIES INSTALLATION AND MAINTENANCE, ENHANCING THE EFFICIENCY OF DISHWASHER DRAINAGE SYSTEMS. This dishwasher strainer tail piece features a y shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This dishwasher strainer tail piece is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. 8-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 in Pipe Size (438289)
- DELTA Metal Glass Rinser (GR250-RB)
- PLUMB PAK DRAIN STOPPER WHT 1-3/4"" (PP820-7)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001480)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- KOHLER Washer, .635 Id X .875 Od (40620)
- American Imaginations Drain Components