Shop All Drain Components
American Imaginations
1.5 in. x 8 in. Cylindrical Sink Strainer Tall Piece in Modern Style
Mfr # AI-38364
Zoro # G910835874
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length (In.) 8 in
- Shape - Drains Cylindrical
- Width 1.5 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38364
- Zoro # G910835874
- UPC # 627622383641
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 8 in |
Width | 1.5 in |
Details
Material of Construction - Drains | Brass |
Shape - Drains | Cylindrical |
Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Sink Strainer Tall Piece |
Description
THIS PRODUCT INCLUDES: 1x sink strainer tall piece in brass color. THIS SINK STRAINER TAILPIECE MEASURES 8 INCHES IN LENGTH, MAKING IT SUITABLE FOR VARIOUS SINK APPLICATIONS. ITS COMPACT SIZE ALLOWS FOR EASY INSTALLATION AND COMPATIBILITY WITH STANDARD SINK STRAINERS. WITH A LENGTH OF 8 INCHES, IT PROVIDES A PRACTICAL AND EFFICIENT SOLUTION FOR PLUMBING SETUPS. This sink strainer tall piece features a cylindrical shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink strainer tall piece is made with brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width left to right. 8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Integrated Diverter Lever Chrome (H559)
- AMERICAN STANDARD Reliant 3 C-Set W/Grid Drain (7385.003.002)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-3/8" OD Tube, Electro Galvanized Gold (100437)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- American Imaginations Drain Components