Shop All Stainless Steel Tubing
American Imaginations
1.5 in. x 6 in. Cylindrical Extension Tube in Modern Style
Mfr # AI-38384
Zoro # G110640858
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material ABS
- Tube Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38384
- Zoro # G110640858
- UPC # 627622383849
- Country of Origin Canada
- Category Stainless Steel Tubing
Dimensions
Tube Length | 0.5 in |
Details
Tube Material | ABS |
Description
THIS PRODUCT INCLUDES: 1x extension tube in black color. THE ABS EXTENSION TUBE IS ACCOMPANIED BY A WASHER AND NUT, MAKING IT A COMPREHENSIVE SOLUTION FOR PLUMBING NEEDS. CRAFTED FROM ABS, THIS TUBE IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION. THE INCLUSION OF THE WASHER AND NUT ENSURES A SECURE AND LEAK-FREE CONNECTION, SIMPLIFYING INSTALLATION AND MAINTENANCE IN VARIOUS PLUMBING SETUPS. This extension tube features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This extension tube is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. 6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Faucet Cover, Plastic and Foam, 1 In (FC2)
- LIBMAN COMMERCIAL Plunger Only, 4PK (597)
- SLOAN A44A Repair Kit 2.4 Closet (3301024)
- APOLLO EXPANSION PEX 8 in. x 3/4 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE34)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX5)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (96618)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD6)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG2)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD6)
- American Imaginations Stainless Steel Tubing