Shop All Drain Components
American Imaginations
1.5 in. x 4 in. Cylindrical Sink Strainer Tall Piece in Modern Style
Mfr # AI-38361
Zoro # G310835979
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length (In.) 4 in
- Includes Sink Strainer Tall Piece
- For Use With Residential/Non-Residential
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38361
- Zoro # G310835979
- UPC # 627622383610
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 4 in |
Width | 1.5 in |
Details
Material of Construction - Drains | Brass |
Includes | Sink Strainer Tall Piece |
For Use With | Residential/Non-Residential |
Shape - Drains | Cylindrical |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x sink strainer tall piece in brass color. THIS SINK STRAINER TAILPIECE MEASURES 4 INCHES IN LENGTH, MAKING IT SUITABLE FOR VARIOUS SINK APPLICATIONS. ITS COMPACT SIZE ALLOWS FOR EASY INSTALLATION AND COMPATIBILITY WITH STANDARD SINK STRAINERS. WITH A LENGTH OF 4 INCHES, IT PROVIDES A PRACTICAL AND EFFICIENT SOLUTION FOR PLUMBING SETUPS. This sink strainer tall piece features a cylindrical shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink strainer tall piece is made with brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width left to right. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- LARSEN SUPPLY CO Larsen Supply 04-1519 Rubber Toilet Tank Ball (660595)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- ZORO SELECT 3/8" x 1/4" FNPT 304 SS Reducing Coupling (2UA80)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- American Imaginations Drain Components