Shop All Black Pipe Fittings
American Imaginations
1.5 in. x 1.5 in. Iron 90 Street Elbow
Mfr # AI-35867
Zoro # G904844394
product price: $60.49
/ea
Sold in multiples of 10 for $604.90
$604.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1.5
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35867
- Zoro # G904844394
- UPC # 627622358670
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 1.5 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron 90 street elbow in iron color (35867). 1.5 INCH BLACK 90 DEGREE STREET. ELBOW. BLACK FITTING. This product is made for elbow installation. DIY installation instructions are included in the box. This iron 90 street elbow is made with iron. The primary color of this product is iron and it comes with iron hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in (4381009240)
- WHEDON Super Flex Shower Hose96 (AF106C)
- METAL FAB Vertical Termination Kit, for 6FZN0-6FZN3 (RTG20211)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-986HC)
- LEGEND VALVE 3/8" BLACK TEE (350-152C)
- American Imaginations Black Pipe Fittings