Shop All Black Pipe Fittings
American Imaginations
1.5 in. x 1.5 in. Iron 45 Street Elbow
Mfr # AI-35894
Zoro # G604844496
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1.5
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35894
- Zoro # G604844496
- UPC # 627622358946
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 1.5 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron 45 street elbow in iron color (35894). 1.5 INCH BLACK 45 DEGREE STREET ELBOW. BLACK FITTING. This product is made for elbow installation. DIY installation instructions are included in the box. This iron 45 street elbow is made with iron. The primary color of this product is iron and it comes with iron hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 4.0-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Graphite, 12PK (FTB-Graphite)
- SEMINOLE NIPPLE GALV 2"" X 4"" (8700155354)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- LEGEND VALVE 3" BLACK COUPLING (350-510)
- LEGEND VALVE 2" BLACK CAP (350-488C)
- American Imaginations Black Pipe Fittings