Shop All Galvanized Pipe Fittings
American Imaginations
1.5 in. x 1.5 in. Galvanized Union
Mfr # AI-35815
Zoro # G204844490
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Material - Pipe Galvanized Steel
- Overall Pipe Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35815
- Zoro # G204844490
- UPC # 627622358151
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 1.5 |
Overall Pipe Length | 1.5 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized union in galvanized steel color (35815). 1.5 INCH GALVANIZED UNION. GALVANIZED FITTING. This galvanized union features a round shape with a traditional style. This galvanized union is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Galvanized 45 Elbow (AI-35695)
- THRIFCO PLUMBING 1/8 90 Galvanized Elbow (9217002)
- American Imaginations Galvanized Pipe Fittings