Shop All Galvanized Pipe Fittings
American Imaginations
1.5 in. x 1.5 in. Galvanized Plug
Mfr # AI-35799
Zoro # G404844184
product price: $36.55
/ea
Sold in multiples of 10 for $365.50
$365.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1.5
- Width 1.5
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35799
- Zoro # G404844184
- UPC # 627622357994
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 1.5 |
Width | 1.5 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized plug in galvanized steel color (35799). 1.5 INCHES GALVANIZED PLUG. GALVANIZED FITTING. This galvanized plug features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This galvanized plug is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" Black Union (B6570150)
- ZORO SELECT Hex Hanger with Insert, 1-1/2 In. (E24PVC1.5)
- SLOAN Royal 186-1 Ess (3452673)
- ZORO SELECT Single-Lever Cartridge, Sterling Faucets (46-5200)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Galvanized Coupling (AI-35779)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- THRIFCO PLUMBING 2-1/2 Inch x 3 Inch Galvanized Steel Nipple (5220151)
- American Imaginations Fittings