Shop All Flange
American Imaginations
1.5 in. x 1.5 in. Galvanized Floor Flange
Mfr # AI-35806
Zoro # G104843944
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35806
- Zoro # G104843944
- UPC # 627622358069
- Country of Origin Canada
- Category Flange
Details
Material | Galvanized Steel |
Color | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized floor flange in galvanized steel color (35806). 1.5 INCH GALVANIZED FLOOR FLANGE. GALVANIZED FITTING. This galvanized floor flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This galvanized floor flange is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (0047-UA2)
- INTERDESIGN SINK MAT GRAY 12X15.5"" (60663)
- ASCO Valve 1/8" 4W Valve Body (26390003)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- THRIFCO PLUMBING 4 Inch X 3 Inch Off-Set Closet Flange, Hub (6793618)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- DIXON TTMA Adapter, 4 in, Flange x MNPT, Aluminum (TTF4AL-4MT)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- American Imaginations Plumbing Accessories