Shop All Galvanized Pipe Fittings
American Imaginations
1.5 in. x 1.5 in. Galvanized cap
Mfr # AI-35792
Zoro # G704844563
product price: $48.79
/ea
Sold in multiples of 10 for $487.90
$487.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Overall Pipe Length 1.5
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35792
- Zoro # G704844563
- UPC # 627622357925
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 1.5 |
Overall Pipe Length | 1.5 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized cap in galvanized steel color (35792). 1.5 INCHES GALVANIZED CAP. GALVANIZED FITTING. This galvanized cap features a round shape with a traditional style. This product is made for cap installation. DIY installation instructions are included in the box. This galvanized cap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Trap Adapter with Poly Nut, Hub x Socket, 1-1/2 in Pipe Size (1CNX9)
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- ACORN CONTROLS Stop Assembly (2755-000-001)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Union (AI-35815)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Galvanized 45 Elbow (AI-35695)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- LASTING TRADITIONS Imperial 7 in. D Galvanized Steel Flue Thimble (GV0935)
- American Imaginations Fittings