Shop All Copper Fittings
American Imaginations
1.5 in. x 1.5 in. Copper Coupling - Wrot
Mfr # AI-35216
Zoro # G204844728
Sold in multiples of 10 for $484.50
$484.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35216
- Zoro # G204844728
- UPC # 627622352166
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper coupling - wrot in copper color (35216). 1.50 INCHES COPPER COUPLING. WROT. C X C. This copper coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI07)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- PARKER POLYTITE SPRING GUARD (56PSG-4)
- DIXON TBolt Clamp, SS, Bolt, 4.266", 4.562" (STBC450)
- AMERICAN IMAGINATIONS 3 in. x 3 in. Copper Coupling - Wrot (AI-35224)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- AMERICAN IMAGINATIONS 0.375 in. x 0.375 in. Copper Male Adapter - Cast (AI-35689)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Male Adapter - Cast (AI-35701)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- LEGEND VALVE 1/2 COPPER TUBE STRAP (450-473)
- American Imaginations Fittings