Shop All Brass Pipe Fittings
American Imaginations
1.5 in. x 1.5 in. Brass Union
Mfr # AI-36002
Zoro # G604844311
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Lead Free Brass
- Features THIS PRODUCT INCLUDE(S): 1x brass union in brass color (36002). 1.5 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 2.65-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 1.5
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36002
- Zoro # G604844311
- UPC # 627622360024
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 1.5 |
Overall Length | 1.5 |
Length | 1.5 |
Details
Color | Brass |
Material | Lead Free Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass union in brass color (36002). 1.5 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 2.65-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass union in brass color (36002). 1.5 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 2.65-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Cutter, Max 13mm (TK-1)
- LEGEND VALVE 3/4" T-5300 NL PAK X PAK CURB (314-214NL)
- KOHLER Wall Brackets (1814-P-NA)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF6)
- American Imaginations Fittings