Shop All ABS Pipe Fittings
American Imaginations
1.5 in. x 1.5 in. ABS Threaded Cleanout Plug
Mfr # AI-35491
Zoro # G804844876
Sold in multiples of 10 for $366.90
$366.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35491
- Zoro # G804844876
- UPC # 627622354917
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs threaded cleanout plug in black color (35491). 1.5 INCHES ABS THREADED CLEANOUT PLUG. INCLUDES GASKET. This abs threaded cleanout plug features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This abs threaded cleanout plug is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (L216P-6)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1 in Pipe Size (1402010)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Coupling (AI-35314)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS Female Adapter (AI-35437)
- AMERICAN IMAGINATIONS 2 in. x 1.25 in. Rectangle ABS Bushing (AI-35452)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. ABS Double Wye (AI-35401)
- THRIFCO PLUMBING 4 Inch Fittings Cleanout Adapter (6793704)
- American Imaginations ABS Pipe Fittings