Shop All Drain Components
American Imaginations
1.5 in. x 1.5 in. Abs P-Trap
Mfr # AI-35466
Zoro # G404845396
Sold in multiples of 10 for $471.50
$471.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features THIS PRODUCT INCLUDE(S): 1x abs p-trap in black color (35466). 1.5 INCH ABS P-TRAP. HUB X HUB. WITH CLEANOUT. This abs p-trap features a unique shape with a traditional style. This abs p-trap is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 5.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Height (In.) 5.5
- Width 1.5
- Overall Pipe Length 1.5
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35466
- Zoro # G404845396
- UPC # 627622354665
- Country of Origin Canada
- Category Drain Components
Dimensions
Height (In.) | 5.5 |
Width | 1.5 |
Overall Pipe Length | 1.5 |
Length | 1.5 |
Details
Features | THIS PRODUCT INCLUDE(S): 1x abs p-trap in black color (35466). 1.5 INCH ABS P-TRAP. HUB X HUB. WITH CLEANOUT. This abs p-trap features a unique shape with a traditional style. This abs p-trap is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 5.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Material | ABS |
Color | Black |
Finish | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs p-trap in black color (35466). 1.5 INCH ABS P-TRAP. HUB X HUB. WITH CLEANOUT. This abs p-trap features a unique shape with a traditional style. This abs p-trap is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width (left to right). 1.5-in. Depth (back to front). 5.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1/2X1/2X1/4)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (838-211)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048058)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (462-050)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- NYCO Odorless Liquid Drain Opener, 1 qt., PK12 (NL013-Q12)
- LARSEN SUPPLY CO 1-1/4 Wht Drain S Trap (03-4339)
- American Imaginations Drain Components