Shop All Gaskets, Hardware, & O-Rings
American Imaginations
1.5 in. x 1.31 in. x 0.09 Round O-Ring Seal in Modern style
Mfr # AI-38069
Zoro # G610507460
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38069
- Zoro # G610507460
- UPC # 627622380695
- Country of Origin Canada
- Category Gaskets, Hardware, & O-Rings
Description
THIS PRODUCT INCLUDES: 1x o-ring seal in black color. THE RUBBER O-RING SEAL IS A VERSATILE SEALING COMPONENT DESIGNED TO BE USED WITH CARTRIDGES, SPOUTS, ANDOR DIVERTERS. ITS FLEXIBLE AND DURABLE RUBBER CONSTRUCTION PROVIDES AN EFFECTIVE AND LEAK-FREE SEAL IN VARIOUS PLUMBING APPLICATIONS. THIS O-RING SEAL IS ESSENTIAL FOR MAINTAINING THE INTEGRITY AND FUNCTIONALITY OF THESE COMPONENTS IN PLUMBING SYSTEMS. This o-ring seal features a round shape with a modern style. This product is made for ring installation. DIY installation instructions are included in the box. This o-ring seal is made with rubber. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. 1.31-in. Depth back to front. 0.09-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Polished Brass (D502-03)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-SN)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M (MH40010)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Sponge (AI-37840)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70377 (N70377SP)
- DIXON Gruvlok Grooved Fitting Gasket, 2 in Nominal, Buna-N, Domestic (G200T)
- DIXON Gruvlok Grooved Fitting Gasket, 4 in Nominal, EPDM, Domestic (G400E)
- DIXON Split Flange Gasket, EPDM, 8 in Nominal, 1-1/8 in Thick, Domestic (FLG800E)
- American Imaginations Plumbing Parts & Accessories