Shop All Check Valves
American Imaginations
1.5 in. x 1.25 in. Unique Sum Pump Check Valve in Modern Style
Mfr # AI-38607
Zoro # G510504316
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS
- Includes Sum Pump Check Valve
- Specific Fitting Shape Unique
- Width 1.5 in
- Color Black-Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38607
- Zoro # G510504316
- UPC # 627622386079
- Country of Origin Canada
- Category Check Valves
Dimensions
Width | 1.5 in |
Length | 1.25 in |
Details
Body Material | ABS |
Includes | Sum Pump Check Valve |
Specific Fitting Shape | Unique |
Color | Black-Chrome |
Description
THIS PRODUCT INCLUDES: 1x sum pump check valve in black-chrome color. THE COMBO SUMP PUMP CHECK VALVE IS A VERSATILE COMPONENT DESIGNED FOR SUMP PUMP SYSTEMS. IT SERVES A DUAL PURPOSE BY PREVENTING WATER FROM FLOWING BACK INTO THE SUMP PIT AND ALSO INCLUDES AN INTEGRATED UNION COUPLING FOR EASY PUMP REMOVAL AND MAINTENANCE. THIS ALL-IN-ONE SOLUTION ENSURES EFFICIENT WATER MANAGEMENT AND SIMPLIFIED SERVICING OF YOUR SUMP PUMP SYSTEM. This sum pump check valve features a unique shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This sum pump check valve is made with abs. The primary color of this product is black-chrome and it comes with black hardware. 1.5-in. Width left to right. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- AMERICAN IMAGINATIONS 1.5 in. Cylindrical Check Valve in Modern Style (AI-38626)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (6VDT6)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Cone Spring Check Valve (6210201)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-F)
- DAYTON 2" FIPT PVC Spring Check Valve (4RG69)
- SSI 4" Wafer Flange Stainless Steel Double Disc Check Valve (0400-300WTTTM-T)
- NIBCO Pvc 2In Check Valve (U51TB-V)
- American Imaginations Check Valves