Shop All Check Valves
American Imaginations
1.5 in. x 1.25 in. Unique Sum Pump Check Valve in Modern Style
Mfr # AI-38605
Zoro # G610504315
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS
- Width 1.5 in
- Length 1.25 in
- Color Black
- Specific Fitting Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38605
- Zoro # G610504315
- UPC # 627622386055
- Country of Origin Canada
- Category Check Valves
Dimensions
Width | 1.5 in |
Length | 1.25 in |
Details
Body Material | ABS |
Color | Black |
Specific Fitting Shape | Unique |
Includes | Sum Pump Check Valve |
Description
THIS PRODUCT INCLUDES: 1x sum pump check valve in black color. THE SUMP PUMP CHECK VALVE IS AN ESSENTIAL COMPONENT FOR SUMP PUMP SYSTEMS. ITS PRIMARY FUNCTION IS TO PREVENT WATER FROM FLOWING BACK INTO THE SUMP PIT ONCE IT HAS BEEN PUMPED OUT. THIS CHECK VALVE ENSURES ONE-WAY WATER FLOW, MAINTAINING THE EFFICIENCY AND EFFECTIVENESS OF THE SUMP PUMP IN PREVENTING BASEMENT FLOODING. This sum pump check valve features a unique shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This sum pump check valve is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- MOEN One-Handle Lavatory Faucet (9417F05)
- ZORO SELECT Reducing Coupling, Brass, 3/8 x 1/8 in (ZUSA-PF-10282)
- DIXON 3" Male Adapter SS Spool Adapter (300-AA-SS)
- AMERICAN IMAGINATIONS 1.5 in. Cylindrical Check Valve in Modern Style (AI-38626)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- PRO-LINE 1/2" PVC Inline Check Valve PK10 (101-103)
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- American Imaginations Check Valves