Shop All Black Pipe Fittings
American Imaginations
1.5 in. x 1.25 in. Black Iron 90 Elbow
Mfr # AI-35850
Zoro # G504843988
product price: $65.49
/ea
Sold in multiples of 10 for $654.90
$654.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1.25
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35850
- Zoro # G504843988
- UPC # 627622358502
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 1.25 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron 90 elbow in black color (35850). 1.5 X 1.25 INCH BLACK 90 DEGREE ELBOW. BLACK FITTING. This product is made for adapter installation. DIY installation instructions are included in the box. This iron 90 elbow is made with iron. The primary color of this product is black and it comes with black hardware. 1.5-in. Width (left to right). 1.25-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- APG 3" Aluminum Part C (3E30CAL)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P510)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- American Imaginations Black Pipe Fittings