Shop All ABS Pipe Fittings
American Imaginations
1.5 in. x 1.25 in. ABS Copper Adapter
Mfr # AI-35418
Zoro # G204844681
Sold in multiples of 10 for $485.90
$485.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35418
- Zoro # G204844681
- UPC # 627622354184
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs copper adapter in black color (35418). 1.5 X 1.25 INCHES ABS TO COPPER ADAPTER. ABS HUB X COPPER SLIP JOINT. This abs copper adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs copper adapter is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width (left to right). 1.25-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Fill Valve - Toilet Flapper Kit (400CRP14)
- WESTBRASS InSinkErator Style Brass Disposal Stopper for Garbage Disposal in Polished Chrome (D209-26)
- PROLINE 2 In. FIP Brass Full Port Ball Valve (107-828NL)
- JONES STEPHENS Bronze Elbow, Lead Free, 2", 90 deg. (B74009LF)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 1.5 in. ABS 45 Wye (AI-35391)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Fitting Co Adapter (AI-35496)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS 60 Elbow (AI-35366)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Coupling (AI-35313)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 3 in. ABS Sanitary Tee (AI-35375)
- ZORO SELECT Red. San. Tee, 2 x 1-1/2 x 2" (1WHU2)
- American Imaginations ABS Pipe Fittings