Shop All Copper Fittings
American Imaginations
1.5 in. x 1 in. Copper Reducing Coupling - Wrot
Mfr # AI-35254
Zoro # G504844237
product price: $64.19
/ea
Sold in multiples of 10 for $641.90
$641.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35254
- Zoro # G504844237
- UPC # 627622352548
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper reducing coupling - wrot in copper color (35254). 1.5 X 1 INCH COPPER COUPLING. WROT. C X C. This copper reducing coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper reducing coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 1.5-in. Width (left to right). 1-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- PARKER CHECK VALVE (C820S)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper Male Adapter - Cast (AI-35692)
- AMERICAN IMAGINATIONS 3 in. x 3 in. Copper Male Adapter - Cast (AI-35704)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 3 in. Copper Reducing Tee - Wrot (AI-35597)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 4 in. Copper Tee- Wrot (AI-35422)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper 90 Elbow - Wrot (AI-35294)
- NIBCO Class 150 Companion Flange, C, 1 In (771-LF 1)
- American Imaginations Copper Fittings