Shop All Galvanized Pipe Fittings
American Imaginations
1.5 in. x 0.5 in. Galvanized Coupling
Mfr # AI-35776
Zoro # G704844853
Sold in multiples of 10 for $449.50
$449.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Pipe Length 0.5
- Width 1.5
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35776
- Zoro # G704844853
- UPC # 627622357765
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 0.5 |
Width | 1.5 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized coupling in galvanized steel color (35776). 1.5 X 0.5 INCH GALVANIZED COUPLING. GALVANIZED FITTING. This galvanized coupling features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This galvanized coupling is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width (left to right). 0.5-in. Depth (back to front). 2.15-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK034100)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- ZORO SELECT 2" x 3/4" FNPT SS Reducing Coupling (4381036520)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 4"" (0421AA)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Galvanized Coupling (AI-35779)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Street Elbow (AI-35683)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized cap (AI-35792)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- American Imaginations Galvanized Pipe Fittings