Shop All Brass Pipe Fittings
American Imaginations
1.5 in. x 0.5 in. Brass Bushing
Mfr # AI-36030
Zoro # G004844904
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Features THIS PRODUCT INCLUDE(S): 1x brass bushing in brass color (36030). 1.5 X 0.5 BRASS BUSHING. LEAD FREE. BRASS FITTING. This brass bushing features a round shape with a traditional style. This brass bushing is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width (left to right). 0.5-in. Depth (back to front). 1.1-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 1.5
- Overall Length 0.5
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36030
- Zoro # G004844904
- UPC # 627622360307
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 1.5 |
Overall Length | 0.5 |
Length | 0.5 |
Details
Color | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass bushing in brass color (36030). 1.5 X 0.5 BRASS BUSHING. LEAD FREE. BRASS FITTING. This brass bushing features a round shape with a traditional style. This brass bushing is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width (left to right). 0.5-in. Depth (back to front). 1.1-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Brass |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass bushing in brass color (36030). 1.5 X 0.5 BRASS BUSHING. LEAD FREE. BRASS FITTING. This brass bushing features a round shape with a traditional style. This brass bushing is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width (left to right). 0.5-in. Depth (back to front). 1.1-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-CP)
- YELLOW JACKET Flaring Tool (60210)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S800-1/2)
- SLOAN Trim Plate Kit Etf433A Cp Trim Plate Kit 8 In Cent 3 Hl (3365603)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- ANDERSON METALS Cap Brass Barstock 3/8 In Ips (756108-06)
- American Imaginations Brass Pipe Fittings