Shop All PVC Pipe Fittings
American Imaginations
1.5 in. White Plastic PVC Union
Mfr # AI-38242
Zoro # G710515297
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Color White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38242
- Zoro # G710515297
- UPC # 627622382422
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc union in white color. THE 1.5-INCH PVC UNION IS MADE OF PVC SCH40 MATERIAL, DESIGNED FOR SLIP X SLIP CONNECTIONS. PVC SCH40 IS A COMMON TYPE OF RIGID PVC PIPE USED IN VARIOUS PLUMBING AND IRRIGATION APPLICATIONS. THE SLIP X SLIP DESIGN OF THIS UNION ALLOWS FOR EASY ASSEMBLY AND DISASSEMBLY OF PVC PIPES WITHOUT THE NEED FOR THREADING OR GLUING. IT PROVIDES A SECURE AND LEAK-FREE CONNECTION WHEN JOINING TWO PIECES OF 1.5-INCH PVC PIPE TOGETHER. THIS TYPE OF UNION IS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL PLUMBING SYSTEMS IN ONTARIO, CANADA, ENSURING RELIABLE PIPE CONNECTIONS IN A VARIETY OF APPLICATIONS. This pvc union features a round shape with a modern style. This product is made for union installation. DIY installation instructions are included in the box. This pvc union is made with pvc. The primary color of this product is white and it comes with white hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 5Heavy Duty Iron Reduction Cartridge 10" (RO6-SS2-S18)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size (127957)
- American Imaginations Fittings