Shop All PVC Pipe Fittings
American Imaginations
1.5 in. White Plastic PVC Coupling
Mfr # AI-38172
Zoro # G510504224
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38172
- Zoro # G510504224
- UPC # 627622381722
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc coupling in white color. THE 1.5 PVC COUPLING IS A COMMONLY USED PLUMBING COMPONENT. IT IS MADE FROM DURABLE PVC MATERIAL, WHICH IS KNOWN FOR ITS CORROSION RESISTANCE AND LONG-LASTING PROPERTIES. THIS SPECIFIC COUPLING IS DESIGNED FOR SCHEDULE 40 PVC PIPES AND HAS SLIP X SLIP ENDS, ALLOWING FOR EASY INSTALLATION WITHOUT THE NEED FOR ANY ADDITIONAL FITTINGS. ITS SNUG FIT AND SECURE CONNECTION MAKE IT AN ESSENTIAL PART OF MANY PLUMBING PROJECTS. WHEN PROPERLY USED, PVC COUPLINGS LIKE THIS ONE ENSURE A RELIABLE AND LEAK-FREE CONNECTION BETWEEN PIPES. This pvc coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This pvc coupling is made with pvc. The primary color of this product is white and it comes with white hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10801A)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 21/2)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- PARKER 1/8" A-LOK x MNPT Brass Straight Connector (2MSC2N-B)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- JONES STEPHENS PVC Flexible PVC Test Cap, 3" Pipe Size (T32003)
- American Imaginations PVC Pipe Fittings