Shop All Nylon Pipe Fittings
American Imaginations
1.5 in. White Nylon Male Adapter
Mfr # AI-38916
Zoro # G510535488
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Cylindrical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38916
- Zoro # G510535488
- UPC # 627622389162
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | Cylindrical |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon male adapter in white color. THE 1.5 NYLON MALE ADAPTER IS CONSTRUCTED FROM DURABLE NYLON MATERIAL, ENSURING ITS LONGEVITY AND RESISTANCE TO CORROSION. ITS SIZE, WITH 1.5 INS FEMALE AND MIP MALE CONNECTORS, MAKES IT SUITABLE FOR VARIOUS PLUMBING AND PIPING APPLICATIONS. NYLON IS CHOSEN FOR ITS ROBUSTNESS AND CHEMICAL RESISTANCE, MAKING IT IDEAL FOR USE IN DIFFERENT ENVIRONMENTS. THIS ADAPTERS DESIGN ALLOWS FOR A SECURE AND TIGHT CONNECTION, REDUCING THE RISK OF LEAKS. IT IS A VERSATILE COMPONENT COMMONLY USED IN PLUMBING SYSTEMS AND INDUSTRIAL SETTINGS. This nylon male adapter features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This nylon male adapter is made with nylon. The primary color of this product is white and it comes with white hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 Gauge 3" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-300-12PWKP)
- MOEN Posi-Temp(R) 1/2" Cold Expansion Pex Conn w/Pressure Balancing (2328PF)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/2" Pipe Size (6AZC4)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10490)
- BOSHART Coupling Insert Nylon 1-1/2 (UNC-15)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- ANDERSON Green Leaf Nylon 1/2 in. D X 5/8 in. D Hose Mender (CBSHM1258BG1)
- GREENLEAF Nylon Elbow 1 1/2" Male Npt X 1 1/2" Hose Barb (EL112P)
- ANDERSON Green Leaf 1/8 in. MPT X 1/8 in. D MPT Nylon Plug (CBF1800BG1)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Hose Cap (CBN3400BG1)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- American Imaginations Nylon Pipe Fittings