Shop All Nylon Pipe Fittings
American Imaginations
1.5 in. White Nylon Coupling
Mfr # AI-38911
Zoro # G110504143
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Cylindrical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38911
- Zoro # G110504143
- UPC # 627622389117
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | Cylindrical |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon coupling in white color. THE 1.5 NYLON COUPLING IS A CRUCIAL COMPONENT IN PLUMBING SYSTEMS, MADE FROM DURABLE NYLON MATERIAL. WITH A SIZE OF 1.5 INCHES INSIDE TO INSIDE INS X INS, IT IS DESIGNED TO CONNECT AND SECURE PIPES EFFECTIVELY. NYLON IS CHOSEN FOR ITS EXCELLENT STRENGTH AND RESISTANCE TO WEAR AND TEAR, ENSURING THE LONGEVITY OF THE COUPLING IN VARIOUS PLUMBING APPLICATIONS. ITS PRECISE 1.5-INCH SIZE MAKES IT SUITABLE FOR JOINING PIPES OF THE SAME DIAMETER SECURELY. THIS NYLON COUPLING IS A RELIABLE CHOICE FOR MAINTAINING LEAK-FREE AND EFFICIENT PLUMBING CONNECTIONS. This nylon coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This nylon coupling is made with nylon. The primary color of this product is white and it comes with white hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-015)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3889 10 17)
- WOODFORD Woodford 80017 Thermaline Parts Manufactured after July 2011 - Therm Packing Nut (80017)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- J.W. WINCO J.W. Winco 6312520 Nylon Plastic Threaded Plug - G 1/2" Pipe Thread (TO-26-G1/2-J-1)
- BOSHART INDUSTRIES 1.25 in. Pipe Fitting Coupling, Nylon (279000)
- ELDON JAMES Fuel Line Kit, Nylon, Black, 225 PSI, PK36 (EJK146)
- B & K BK Products 1/2 in to Clamp Ring 430 Stainless Steel (160-603)
- SUR&R 3/8 Nylon To Nylon Compression (2) (K065)
- THOGUS Nylon Adapter 1/2" Mpt X 3/8" Barb (TA1086/N)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- American Imaginations Fittings