Shop All Bathtub and Shower Faucet Combo
American Imaginations
15-in. W Shower Kit_
Mfr # AI-36195
Zoro # G609544773
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 15
- Length 15
- Weight 15.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36195
- Zoro # G609544773
- UPC # 627622361953
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 15 |
Length | 15 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 15.18 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THIS SHOWER SET FEATURES TOP-NOTCH MATERIALS CAREFULLY CHOSEN FOR THEIR SUPERIOR QUALITY, ENSURING DURABILITY EVEN WITH FREQUENT USE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE, WHILE THE MATTE BLACK FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.EXPERIENCE WATER SAVINGS OF UP TO 30 WITH THE SHOWER SETS INNOVATIVE AIR INJECTION TECHNOLOGY, WHICH ALSO HELPS TO REDUCE NOISE. THIS TECHNOLOGY IS PARTICULARLY BENEFICIAL FOR AREAS WITH LOW WATER PRESSURE, AS THE WATER AND AIR MIXTURE PROVIDES A REFRESHING RAIN SHOWER EXPERIENCE.THE WATERFALL TUB FAUCET BOASTS A WIDESPREAD SPOUT THAT CAN FILL YOUR TUB QUICKLY AND EFFICIENTLY, THANKS TO ITS LARGE OUTLET.THE SHOWER SET INCLUDES A RANGE OF HIGH-QUALITY COMPONENTS, INCLUDING A BRASS SHOWER MIXER CONTROL VALVE, AN ABS HANDHELD SHOWER HEAD WITH THREE SETTINGS, A 12-INCH ULTRA-THIN RAINFALL SHOWER HEAD MADE OF SUS 304 STAINLESS STEEL, A BRASS WATERFALL TUB SPOUT THAT CAN FILL YOUR BATHTUB IN APPROXIMATELY 15 MINUTES, A BRASS SHOWER ARM, A STAINLESS STEEL 59-INCH SHOWER HOSE, AND A BRASS SHOWER HOLDER. This shower kit features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 15-in. Width left to right. 15-in. Depth back to front. 10-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- MOEN Support Plate With Gasket (148521)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, Electro Galvanized Gold (100300)
- ZORO SELECT 1/2" x 3/8" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338024854)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- American Imaginations Bathtub and Shower Faucet Combo