Shop All Drain Components
American Imaginations
15 in. Unique Chrome Beaded Chain
Mfr # AI-38332
Zoro # G510835939
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Length (In.) 15 in
- Finish Polished
- Shape - Drains Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38332
- Zoro # G510835939
- UPC # 627622383320
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 15 in |
Width | 0.5 in |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Chrome |
Finish | Polished |
Shape - Drains | Unique |
For Use With | Residential/Non-Residential |
Includes | Beaded Chain |
Description
THIS PRODUCT INCLUDES: 1x beaded chain in chrome color. AN 15 INCHES BEADED CHAIN IS AVAILABLE FOR LAVATORY PLUGS. THIS CHAIN IS A PRACTICAL ACCESSORY FOR ENSURING THE EASY RETRIEVAL AND MANAGEMENT OF LAVATORY PLUGS. IT PROVIDES A CONVENIENT SOLUTION FOR KEEPING YOUR PLUMBING FIXTURES ORGANIZED AND FUNCTIONAL. This beaded chain features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This beaded chain is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 15-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-035-0100)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010101)
- MERIT BRASS CO 1-1/2 x 2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-200)
- ZORO SELECT Repair Clamp, Four Bolt, 1 In, 304SS (330-0512)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- THRIFCO PLUMBING Replacement Lavatory Pop-up Flange, Male, Polished Brass (4402222)
- American Imaginations Drain Components