Shop All Beveled Washers
American Imaginations
1.5 in. Round White Beveled Washer in Modern Style
Mfr # AI-38353
Zoro # G610507422
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.5 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38353
- Zoro # G610507422
- UPC # 627622383535
- Country of Origin Canada
- Category Beveled Washers
Dimensions
Length | 0.5 in |
Width | 1.5 in |
Details
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x beveled washer in white color. A BEVELED WASHER DESIGNED FOR SLIP JOINTS IS A KEY PLUMBING COMPONENT. THIS WASHER FEATURES A BEVELED EDGE THAT HELPS CREATE A SECURE AND WATERTIGHT CONNECTION IN SLIP JOINT APPLICATIONS. ITS AN ESSENTIAL ACCESSORY FOR ENSURING THE RELIABLE PERFORMANCE OF YOUR PLUMBING SYSTEM. This beveled washer features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This beveled washer is made with plastic. The primary color of this product is white and it comes with white hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 40MM Zinc Plated Steel 10PK (9114757)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 12 PK (932141)
- MIDWEST FASTENER 3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK (76565)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV)
- PLUMB PAK Beveled Wshr/Scrw 24Pc (PP805-21)
- ZORO SELECT Beveled Washer, Fits Bolt Size M8 Steel, Zinc Finish, 10 PK (SBW5008000-010P1)
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK (SBW5012000-010P1)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV-H)
- ZORO SELECT Beveled Washer, Malleable Iron, Plain Finish, 300 PK (076534-4)
- TITAN FASTENERS 3/8in Malleable Bevel Washer - 7/16in I.D. - .313in Thick - Steel - Galvanized - Grade 2 - Pkg of 25 (CLA06)
- American Imaginations Beveled Washers