Shop All Backflow Preventers
American Imaginations
1.5 in. Round ABS Backwater Valve in Modern Style
Mfr # AI-38767
Zoro # G510504262
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS
- Width 1.5 in
- Includes ABS Backwater Valve
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38767
- Zoro # G510504262
- UPC # 627622387670
- Country of Origin Canada
- Category Backflow Preventers
Dimensions
Width | 1.5 in |
Length | 1.5 in |
Details
Body Material | ABS |
Includes | ABS Backwater Valve |
Description
THIS PRODUCT INCLUDES: 1x abs backwater valve in black color. AN ABS BACKWATER VALVE, WITH A HUB X HUB CONFIGURATION, IS AN ESSENTIAL PLUMBING DEVICE DESIGNED TO PREVENT SEWAGE OR WASTEWATER FROM FLOWING BACK INTO A BUILDINGS DRAINAGE SYSTEM. ITS HUB CONNECTIONS PROVIDE EASY INSTALLATION INTO ABS PIPING, ENSURING A SECURE FIT. ABS BACKWATER VALVES WITH THIS DESIGN ARE COMMONLY INSTALLED IN SEWAGE AND DRAINAGE SYSTEMS TO SAFEGUARD AGAINST UNWANTED BACKFLOW, PROMOTING SANITATION AND PREVENTING POTENTIAL DAMAGE. This abs backwater valve features a round shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This abs backwater valve is made with abs. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0107 Spray Valve Repair Kit, B-10K (B-10K*****##*)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080403)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- American Imaginations Valves