Shop All Conduit Fittings
American Imaginations
1.5 in. Plastic Grey Plastic Bushing
Mfr # AI-36650
Zoro # G410508735
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 1.5 in
- Includes Plastic Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36650
- Zoro # G410508735
- UPC # 627622366507
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Plastic Bushing |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x plastic bushing in grey color. 1. PLASTIC BUSHINGS WITH A SIZE OF 1.5 INCHES SERVE A CRUCIAL ROLE IN PROTECTING INSULATED WIRE CONDUCTORS FROM COMING INTO CONTACT WITH THE SHARP EDGES OF METAL CONDUIT.2. BY FITTING SECURELY OVER THE ENDS OF THE CONDUIT, THESE BUSHINGS ACT AS A BARRIER, PREVENTING THE INSULATED WIRES FROM BEING DAMAGED OR ABRADED BY THE CONDUITS EDGES.3. THE USE OF PLASTIC MATERIAL IN THESE BUSHINGS ENSURES ELECTRICAL INSULATION AND HELPS MAINTAIN THE INTEGRITY OF THE WIRE INSULATION, REDUCING THE RISK OF SHORT CIRCUITS OR ELECTRICAL HAZARDS.4. WITH THEIR SPECIFIC SIZE OF 1.5 INCHES, THESE BUSHINGS ARE DESIGNED TO FIT SNUGLY AND SECURELY ONTO THE CORRESPONDING-SIZED CONDUIT, PROVIDING A RELIABLE AND DURABLE PROTECTIVE SOLUTION.5. BY MINIMIZING THE CHANCES OF WIRE DAMAGE CAUSED BY CONTACT WITH SHARP METAL EDGES, THESE PLASTIC BUSHINGS CONTRIBUTE TO THE OVERALL SAFETY AND LONGEVITY OF ELECTRICAL INSTALLATIONS. This plastic bushing features a round shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This plastic bushing is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 200' Length - Black (FW200-200SP)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- ABB Carlon 1-1/2 In. Male Threaded & Socket Terminal Adapter (E943HRCTN)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- HALEX 5/16 In. Armored Cable or Flexible Metal Conduit Anti-Short Conduit Bushing, 35PK (75400)
- American Imaginations Conduit Fittings