Shop All Conduit Fittings
American Imaginations
1.5-in. Plastic Cylindrical Female Adapter Modern Grey
Mfr # AI-36571
Zoro # G110565250
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 1.5 in
- Includes Female Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36571
- Zoro # G110565250
- UPC # 627622365715
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Female Adapter |
For Use With | Residential/Non-Residential |
Conduit Outlet Body Type | Spigot |
Handle Type | Standard |
Shape | Cylindrical |
Weight | 0.3 lbs |
Description
THIS PRODUCT INCLUDES: 1x female adapter in grey color. THE 1.5-INCH FEMALE ADAPTER IS DESIGNED TO PROVIDE A SECURE CONNECTION FOR PIPES OR FITTINGS WITH A DIAMETER OF 1.5 INCHES. WITH ITS FEMALE THREADED END, IT ALLOWS FOR EASY AND RELIABLE ATTACHMENT TO COMPATIBLE MALE FITTINGS. THE 1.5-INCH FEMALE ADAPTER BOASTS DURABLE CONSTRUCTION AND PRECISE MEASUREMENTS, ENSURING A LEAK-FREE AND DEPENDABLE CONNECTION FOR A VARIETY OF PLUMBING APPLICATIONS. This female adapter features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This female adapter is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 1.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 0.75 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36714)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- American Imaginations Conduit Fittings