Shop All Plastic Tube Fittings
American Imaginations
1.5-in. Plastic Cylindrical 90 Degree Elbow Modern Grey
Mfr # AI-36594
Zoro # G110508660
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Pipe Fitting Connection Type Elbow
- Basic Pipe Fitting Shape Cylindrical
- Length (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36594
- Zoro # G110508660
- UPC # 627622365944
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 1.5 in |
Details
Material | Plastic |
Pipe Fitting Connection Type | Elbow |
Basic Pipe Fitting Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x 90 degree elbow in grey color. THE 1.5 INCHES 90 DEGREE ELBOW IS A SPECIALIZED FITTING USED IN PLUMBING AND ELECTRICAL SYSTEMS. IT ALLOWS FOR A SMOOTH CHANGE IN DIRECTION, SPECIFICALLY AT A 90-DEGREE ANGLE. THIS ELBOW SIZE IS COMMONLY EMPLOYED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL APPLICATIONS TO FACILITATE EFFICIENT ROUTING OF PIPES OR CONDUITS AROUND CORNERS OR OBSTACLES. This 90 degree elbow features a cylindrical shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This 90 degree elbow is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro RHe Elong 10 Inch Rough-In 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AB.104.020)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve & Handle (BKF-8W-HVCH-G)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER TRIPLE-LOK SWIVEL - ORB (8 F65OX-S)
- DISCO Blk Nyln Strght Connector 1/4"X1/4" Hose ID PK10 (11297PK)
- PARKER TRIPLE-LOK - ORB LONG (6 FF5OX-S)
- PARKER TRIPLE-LOK - PIPE (20-24 FTX-S)
- PARKER TRIPLE-LOK - PIPE 90 DEG (6 CTX-S)
- PARKER TRIPLE-LOK - PIPE 90 DEG (8 CTX-S)
- American Imaginations Plastic Tube Fittings