Shop All Metallic Conduit
American Imaginations
1.5 in. Galvanized Steel Silver E.M.T.Conduit
Mfr # AI-36669
Zoro # G910794249
product price: $445.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Conduit Nominal Length 120 in
- Width 1.5 in
- Finish Galvanized
- Conduit Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36669
- Zoro # G910794249
- UPC # 627622366699
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 120 in |
Width | 1.5 in |
Details
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Conduit Material | Steel |
Flexible Conduit Color | Silver |
Includes | E.M.T.Conduit |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Fitting |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t.conduit in silver color. THE 1.5-INCH BY 10-FOOT ELECTRIC METALLIC TUBE CONDUIT PROVIDES SAFEGUARD AGAINST MAGNETIC FIELDS, IMPACT DAMAGE, AND CRUSHING DURING THE PROCESS OF PULLING ELECTRICAL CABLE. IT IS COMPOSED OF DURABLE STEEL THAT PREVENTS FLATTENING, KINKING, AND SPLITTING, ENSURING EXCELLENT RESISTANCE TO ABRASION. ITS PRIMARY FUNCTION IS TO PROTECT INSULATED ELECTRICAL CONDUCTORS AND CABLES FROM THE AFOREMENTIONED HAZARDS. ADDITIONALLY, THE CONDUITS GALVANIZED STEEL CONSTRUCTION ADDS AN EXTRA LAYER OF PROTECTION BY FURTHER PREVENTING FLATTENING. THIS COMBINATION OF FEATURES MAKES IT AN IDEAL CHOICE FOR MAINTAINING THE INTEGRITY OF ELECTRICAL INSTALLATIONS. This e.m.t.conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t.conduit is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1.5-in. Width left to right. 120-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- ALLIED TUBE & CONDUIT IMC Conduit, 2 In., 10 ft. L, Steel (583468)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Steel (583302)
- ALLIED TUBE & CONDUIT 12x10' Rigid Conduit (278879)
- ALLIED TUBE & CONDUIT EMT Conduit w/ Compression Coupling, 2 In (869613)
- American Imaginations Conduit