Shop All Conduit Fittings
American Imaginations
1.5 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat
Mfr # AI-36721
Zoro # G210633712
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Steel
- Color Silver
- Overall Length 1.5 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36721
- Zoro # G210633712
- UPC # 627622367214
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Steel |
Color | Silver |
Finish | Galvanized |
Includes | E.M.T. Connector-Steel With Insulated Throat |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. connector-steel with insulated throat in silver color. THE 1.5 IN. E.M.T. CONNECTOR WITH AN INSULATED THROAT IS CONSTRUCTED FROM STEEL, ENSURING ITS DURABILITY AND RELIABILITY. IT IS SPECIFICALLY DESIGNED FOR USE WITH ELECTRICAL METALLIC TUBING EMT, PROVIDING A SECURE CONNECTION. THE CONNECTOR FEATURES TWO SET-SCREWS, OFFERING ENHANCED STABILITY AND PREVENTING ANY MOVEMENT OR DISCONNECTION. ITS INSULATED THROAT ADDS AN EXTRA LAYER OF PROTECTION, REDUCING THE RISK OF ELECTRICAL SHOCKS. THE 1.5 IN. E.M.T. CONNECTOR WITH A DOUBLE SET-SCREW DESIGN IS AN EXCELLENT CHOICE FOR ELECTRICIANS AND PROFESSIONALS SEEKING A STRONG AND SAFE ELECTRICAL CONNECTION. This e.m.t. connector-steel with insulated throat features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This e.m.t. connector-steel with insulated throat is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- SQUARE D Load center accessory, QO, label, home directory, 1 thru 42 (PSDS)
- SQUARE D 2 Raintight Hub (B200)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- KILLARK Bushing, Reducing (RE63S)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- American Imaginations Conduit Fittings