Shop All Lock Nuts
American Imaginations
1.5 in. Galvanized Steel Round Metal Lock Nut
Mfr # AI-37101
Zoro # G810518235
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37101
- Zoro # G810518235
- UPC # 627622371013
- Country of Origin Canada
- Category Lock Nuts
Dimensions
Hex Width | 1.5 in |
Details
Material | Steel |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x metal lock nut in galvanized steel color. THE METAL LOCK NUT, MEASURING 1.5 INCHES IN SIZE, OFFERS VERSATILE UTILITY AS IT CAN BE EMPLOYED WITH BOTH METAL AND PVC FITTINGS. THIS FEATURE ENHANCES ITS COMPATIBILITY AND USABILITY IN VARIOUS APPLICATIONS. THE LOCK NUTS ADAPTABILITY TO DIFFERENT TYPES OF FITTINGS SIMPLIFIES INSTALLATION PROCESSES AND REDUCES THE NEED FOR MULTIPLE TYPES OF NUTS. ITS SIZE AND DESIGN CONTRIBUTE TO A SECURE AND DEPENDABLE FASTENING, ENSURING THE STABILITY OF CONNECTIONS. THIS LOCK NUT PROVES TO BE A PRACTICAL AND EFFICIENT COMPONENT FOR DIVERSE FITTING REQUIREMENTS. This metal lock nut features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal lock nut is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7302SD4-PWR)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00479)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-15)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Round Metal Lock Nut (AI-37104)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 50 PK (984008-PR-50)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-3/64 in Ht, 5 PK (U12300.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 53/64 in Ht, 190 PK (B12950.075.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U12100.025.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK (33382)
- American Imaginations Lock Nuts