Shop All Conduit Fittings
American Imaginations
1.5 in. Galvanized Steel Galvanized Steel E.M.T. Coupling
Mfr # AI-36709
Zoro # G110504167
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 1.5 in
- Finish Galvanized
- Includes E.M.T. Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36709
- Zoro # G110504167
- UPC # 627622367092
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Includes | E.M.T. Coupling |
For Use With | Residential/Non-Residential |
Shape | Cylindrical |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. coupling in galvanized steel color. 1. THE 1.5-INCH E.M.T. COUPLING IS EQUIPPED WITH FOUR SET-SCREWS, PROVIDING A SECURE AND RELIABLE METHOD FOR JOINING E.M.T. CONDUIT.2. WITH ITS FOUR SET-SCREWS, THIS COUPLING ENSURES A STRONG AND TIGHT CONNECTION BETWEEN TWO SECTIONS OF E.M.T. CONDUIT, CREATING A SEAMLESS ELECTRICAL PATHWAY.3. THE USE OF SET-SCREWS IN THIS COUPLING ENHANCES ITS RESISTANCE TO MOVEMENT AND SEPARATION, ENSURING THAT THE JOINED E.M.T. CONDUIT REMAINS FIRMLY IN PLACE.4. THIS COUPLING IS DESIGNED TO FACILITATE EASY AND EFFICIENT INSTALLATION, ALLOWING ELECTRICIANS TO QUICKLY CONNECT TWO SECTIONS OF 1.5-INCH E.M.T. CONDUIT WITHOUT HASSLE.5. THE DURABLE CONSTRUCTION OF THE 1.5-INCH E.M.T. COUPLING, COMBINED WITH ITS SET-SCREW MECHANISM, GUARANTEES A LONG-LASTING AND SECURE JOINT, PROMOTING THE INTEGRITY OF THE ELECTRICAL SYSTEM. This e.m.t. coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This e.m.t. coupling is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EGX)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- American Imaginations Conduit Fittings