Shop All Ceiling Fan Accessories
American Imaginations
1.5 in. Galvanized Steel Ceiling Fan Box
Mfr # AI-37187
Zoro # G610504964
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Ceiling Mount
- Material Steel
- Finish Galvanized
- Length 1.5 in
- Includes Ceiling Fan Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37187
- Zoro # G610504964
- UPC # 627622371877
- Country of Origin Canada
- Category Ceiling Fan Accessories
Dimensions
Length | 1.5 in |
Width | 4 in |
Details
Mount Type | Ceiling Mount |
Material | Steel |
Finish | Galvanized |
Includes | Ceiling Fan Junction Box |
Description
THIS PRODUCT INCLUDES: 1x ceiling fan junction box in galvanized steel color. THE 4-INCH OCTAGON CEILING FAN BOX, WITH A DEPTH OF 1.5 INCHES AND 0.5 KNOCKOUT OPTIONS, SERVES AS AN OPTIMAL CHOICE FOR INSTALLING SUBSTANTIAL CEILING FANS. IT IS SUITABLE FOR USE IN VARIOUS SETTINGS, INCLUDING CATHEDRAL CEILINGS AT ANGLES UP TO 30 DEGREES. THE BOX INCLUDES SPECIALIZED 12-14 10-32 COVER SCREWS EQUIPPED WITH STAR WASHERS, DESIGNED SPECIFICALLY FOR SECURELY MOUNTING FANS. THE BOX OFFERS A MAXIMUM LOAD CAPACITY OF 70 LBS. FOR FANS AND 200 LBS. FOR FIXTURES, ENSURING ROBUST SUPPORT FOR HEAVY INSTALLATIONS. ADDITIONALLY, IT BOASTS A VOLUME OF 14.6 CUBIC INCHES TO ACCOMMODATE WIRING AND CONNECTIONS EFFECTIVELY. This ceiling fan junction box features a octagon shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This ceiling fan junction box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-208V-SSE)
- LIEBERT Safety Switch, M/R (035-0342)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA26)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDH3)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- ASA ELECTRONICS ASA Electronics ASAACRG15 Air Condition Ceiling Kit with Digital Thermostat (ASAACRG15)
- RACO Raco 8293 4 In. Round Ceiling Pan (6358584)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Brushed Aluminum (XF-SCK)
- PASS & SEYMOUR Ceiling Fan Box Pan (77700CC)
- CASABLANCA Cap & Finial Pack, Antique Brass (99131)
- American Imaginations Ceiling Fans & Accessories