Shop All Drain Components
American Imaginations
1.5 in. Cylindrical Dishwasher Strainer Tail Piece in Modern Style
Mfr # AI-38365
Zoro # G710835937
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length (In.) 0.5 in
- Finish Brushed
- For Use With Residential/Non-Residential
- Shape - Drains Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38365
- Zoro # G710835937
- UPC # 627622383658
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 1.5 in |
Details
Material of Construction - Drains | Brass |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Shape - Drains | Cylindrical |
Includes | Dishwasher Strainer Tail Piece |
Description
THIS PRODUCT INCLUDES: 1x dishwasher strainer tail piece in brass color. THE DISHWASHER STRAINER TAILPIECE IS A CRUCIAL COMPONENT FOR CONNECTING DISHWASHER DRAINAGE SYSTEMS. ITS SPECIFIC DESIGN AND DIMENSIONS ENSURE A PROPER FIT WITHIN DISHWASHER PLUMBING SETUPS. THIS TAILPIECE SIMPLIFIES INSTALLATION AND MAINTENANCE, ENHANCING THE EFFICIENCY OF DISHWASHER DRAINAGE SYSTEMS. This dishwasher strainer tail piece features a cylindrical shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This dishwasher strainer tail piece is made with brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width left to right. 6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" LONG RADIUS PRESS 90 EL (450-003P)
- ANVIL Pipe Roll, Cast Iron, 1 In (0560501033)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330029000)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96004)
- American Imaginations Drain Components