Shop All Check Valves
American Imaginations
1.5 in. Cylindrical Check Valve in Modern Style
Mfr # AI-38626
Zoro # G910504275
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Surface Finish Brushed
- Specific Fitting Shape Cylindrical
- Length 0.5 in
- Includes Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38626
- Zoro # G910504275
- UPC # 627622386260
- Country of Origin Canada
- Category Check Valves
Dimensions
Length | 0.5 in |
Width | 1.5 in |
Details
Body Material | Brass |
Surface Finish | Brushed |
Specific Fitting Shape | Cylindrical |
Includes | Check Valve |
Description
THIS PRODUCT INCLUDES: 1x check valve in brass color. THE BRASS CHECK VALVE IS SPECIFICALLY CRAFTED FOR USE IN WELL PUMP AND IRRIGATION SETUPS. ITS PRIMARY FUNCTIONS INCLUDE PREVENTING BACKFLOW AND ENSURING THE STABILITY OF SYSTEM PRESSURE. THIS VALVE IS EQUIPPED WITH A DURABLE STAINLESS STEEL SPRING, ENSURING A LONG AND RELIABLE LIFESPAN. This check valve features a cylindrical shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This check valve is made with brass. The primary color of this product is brass and it comes with brass hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- KOHLER 37 (1366354-0)
- ALSONS Pin, Polished Chrome, Wall (U5001-PK)
- NVENT CADDY Strut Pipe Clamp, Size 2 In, Type: Heavy Duty (RIGD0200EG)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F298)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (509 3/4)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Socket (TC1300SE)
- GEORG FISCHER 3/4" Threaded Socket CPVC/EPDM Spring Check Valve (163562103)
- PROLINE SERIES 3/4" Inline Check Valve PK48 (101-304NL)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/4-1/3PSI)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Swing Check Valve (41411080)
- American Imaginations Valves