Shop All Pipe Test Plugs
American Imaginations
1.5 in. Black Unique Rubber- Stainless steel Test Plug
Mfr # AI-37979
Zoro # G910507399
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber- Stainless steel
- Length 0.5 in
- Color/Finish Rubber
- Color Black
- Includes Test Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37979
- Zoro # G910507399
- UPC # 627622379798
- Country of Origin Canada
- Category Pipe Test Plugs
Dimensions
Length | 0.5 in |
Width | 1.5 in |
Details
Material | Rubber- Stainless steel |
Color/Finish | Rubber |
Color | Black |
Includes | Test Plug |
Description
THIS PRODUCT INCLUDES: 1x test plug in black color. A 1.5 TEST PLUG MADE OF METAL AND RUBBER IS A VERSATILE TOOL USED IN PLUMBING AND PIPING APPLICATIONS. THE METAL COMPONENT PROVIDES DURABILITY AND STRENGTH, ENSURING A SECURE SEAL WHEN INSERTED INTO A 1.5-INCH DIAMETER OPENING. THE RUBBER PORTION OF THE PLUG OFFERS FLEXIBILITY AND HELPS CREATE AN AIRTIGHT OR WATERTIGHT SEAL, DEPENDING ON THE APPLICATION. THIS COMBINATION OF MATERIALS MAKES IT IDEAL FOR PRESSURE TESTING, TEMPORARY SEALING, AND ISOLATING SECTIONS OF PLUMBING SYSTEMS, ENSURING EFFICIENT AND EFFECTIVE MAINTENANCE AND REPAIR PROCESSES. ITS ROBUST CONSTRUCTION AND RELIABLE SEALING CAPABILITIES MAKE IT A VALUABLE ACCESSORY IN THE PLUMBING TOOLKIT. This test plug features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This test plug is made with rubber- stainless steel. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- JOHN GUEST Push-to-Connect Reducing Elbow, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP211208E)
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-0)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51009)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- American Imaginations Pipe Test Plugs