Shop All Flexible Pipe Fittings
American Imaginations
1.5 in. Black Rubber Flexible Coupling
Mfr # AI-37987
Zoro # G210504173
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Rubber
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37987
- Zoro # G210504173
- UPC # 627622379873
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 1.25 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THIS 1.5 X 1.25 FLEXIBLE COUPLING IS CRAFTED FROM RESILIENT RUBBER MATERIAL, MAKING IT AN EXCELLENT CHOICE FOR CONNECTING PIPES OF DIFFERENT SIZES, SPECIFICALLY 1.5-INCH AND 1.25-INCH, AND MATERIALS LIKE PLASTIC TO PLASTIC OR CAST TO PLASTIC. ITS ADAPTABILITY ALLOWS FOR VERSATILE APPLICATIONS, ENSURING A SECURE AND LEAK-FREE CONNECTION. THE RUBBER CONSTRUCTION ALSO PROVIDES SOME FLEXIBILITY, HELPING TO ABSORB MINOR VIBRATIONS AND MOVEMENT, WHICH CAN EXTEND THE LIFESPAN OF YOUR PIPING SYSTEM. WHETHER YOURE DEALING WITH VARIOUS PIPE SIZES OR MATERIALS, THIS COUPLING IS DESIGNED TO CREATE A DEPENDABLE AND DURABLE JOINT, MAKING IT AN ASSET IN PLUMBING AND CONSTRUCTION PROJECTS. IT ENSURES COMPATIBILITY AND RELIABILITY IN DIVERSE PIPING SCENARIOS. This flexible coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- HYDRA-ZORB Strut Mount Cushion Clamp, 20mm, Electro Galvanized Gold (20MMHZ)
- SHARKBITE/CASH ACME 4PK 12 Str Coupling (U008LFA4)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- PROSOURCE Flex Coupling 4In (FC56-44)
- ZORO SELECT Flexible Coupling, For Pipe Size 3/4" (DX156-075)
- American Imaginations Fittings