Shop All Flexible Pipe Fittings
American Imaginations
1.5 in. Black Rubber Flexible Coupling
Mfr # AI-37982
Zoro # G010504175
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material Rubber
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37982
- Zoro # G010504175
- UPC # 627622379828
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THIS 1.5 FLEXIBLE COUPLING IS MADE OF RUBBER AND IS DESIGNED TO CONNECT PLASTIC TO PLASTIC OR CAST TO PLASTIC PIPING SYSTEMS. ITS RUBBER CONSTRUCTION ALLOWS FOR FLEXIBILITY AND ABSORPTION OF MINOR VIBRATIONS, MAKING IT AN IDEAL CHOICE FOR JOINING PIPES IN VARIOUS APPLICATIONS. THE 1.5 SIZE ENSURES A SNUG FIT, PROVIDING A RELIABLE AND LEAK-FREE CONNECTION. WHETHER YOURE WORKING ON PLUMBING OR OTHER PIPING PROJECTS, THIS COUPLING CAN HELP ENSURE A SECURE AND DURABLE CONNECTION BETWEEN DIFFERENT PIPE MATERIALS. This flexible coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit (304062)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/200/N)
- SUPERIOR TOOL TUBING BENDER 4PC (61600)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00046)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- ZORO SELECT Flex Corrugated Coupling, Pipe Size 3x3" (1070-33)
- FERNCO 1056-150/125 1-1/2X1-1/4 COUPLING (P1056-150/125)
- ZORO SELECT Flexible Cap, For Pipe Size 4" (QC-104)
- American Imaginations Fittings