Shop All Plastic Tube Fittings
American Imaginations
1.5 in. Black Poly Tee
Mfr # AI-38709
Zoro # G110518409
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Tee
- Material PVC
- Length (In.) 0.5 in
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38709
- Zoro # G110518409
- UPC # 627622387090
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Pipe Fitting Connection Type | Tee |
Material | PVC |
Basic Pipe Fitting Shape | Tee |
Description
THIS PRODUCT INCLUDES: 1x poly tee in black color. THE PVC MATERIAL USED FOR THIS 1.5-INCH TEE IS DURABLE AND RESISTANT TO CORROSION, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. ITS 1.5-INCH SIZE ENSURES A SNUG FIT WITH OTHER PLUMBING COMPONENTS, FACILITATING EFFICIENT WATER FLOW. THE TEES DESIGN ALLOWS FOR CONNECTIONS ON ALL THREE ENDS, MAKING IT VERSATILE FOR BRANCHING PIPES IN PLUMBING SYSTEMS. ITS COMPACT SIZE MAKES IT EASY TO INSTALL IN TIGHT SPACES. OVERALL, THIS 1.5-INCH PVC TEE IS A RELIABLE CHOICE FOR YOUR PLUMBING NEEDS. This poly tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This poly tee is made with pvc. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- AMERICAN STANDARD Escutcheon Palte Only-, Chrome (2000102P.002)
- COMMAND Towel Bar (BATH41-SN-ES)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- KEENEY MFG Keeney Insta Plumb 1-1/2 in. D Plastic Marvel Connector (95IPK)
- PARKER TRIPLE-LOK - PIPE 90 DEG (6-6 CTX-S)
- CASH ACME Cash Acme UIP514A Shark Bite PVC Cap 0.5 in. Ips Rt Lead Free Bag (UIP514A)
- TEST PRODUCTS INTL Universal Ringed T-Fitting Plastic 3/16" (A605)
- CHARLOTTE PIPE AND FOUNDRY ELBOW PVC 1"" SCH40 10PK (PVC02300C1000)
- PARKER TRIPLE-LOK UNION (4 HTX-S)
- American Imaginations Fittings