Shop All PVC Pipe Fittings
American Imaginations
1.5 in. Black Poly Male Plug
Mfr # AI-38751
Zoro # G210792518
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Length 0.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38751
- Zoro # G210792518
- UPC # 627622387519
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly male plug in black color. THE 1.5 POLY MALE PLUG IS MADE FROM PVC MATERIAL. IT HAS A SIZE OF 1.5 INCHES, MAKING IT SUITABLE FOR VARIOUS PLUMBING AND INDUSTRIAL APPLICATIONS. PVC IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING THIS PLUG A RELIABLE CHOICE FOR SEALING OR CLOSING OFF PIPES AND FITTINGS. ITS MALE THREAD DESIGN ALLOWS FOR EASY INSTALLATION AND SECURE CONNECTIONS. THIS PLUG IS COMMONLY USED IN PLUMBING SYSTEMS TO PREVENT LEAKS AND MAINTAIN SYSTEM INTEGRITY. This poly male plug features a cylindrical shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This poly male plug is made with pvc. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- BECK 1" x 6" Black Pipe Nipple Sch 80 (0332625003)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Reducing Tee (AI-38262)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size (817-002)
- American Imaginations Fittings