Shop All PVC Pipe Fittings
American Imaginations
1.5 in. Black Poly Female Adapter
Mfr # AI-38807
Zoro # G910792504
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38807
- Zoro # G910792504
- UPC # 627622388073
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly female adapter in black color. THIS PVC FEMALE ADAPTER IS DESIGNED FOR USE IN PLUMBING AND IRRIGATION SYSTEMS, FEATURING A 1.5-INCH INSERT INS CONNECTION ON ONE END AND A FEMALE IRON PIPE FIP CONNECTION ON THE OTHER. WITH A SIZE OF 1.5 INCHES, IT IS SUITABLE FOR CONNECTING PIPES OF THE SAME DIAMETER SECURELY. THE PVC MATERIAL PROVIDES DURABILITY AND RESISTANCE TO CORROSION, MAKING IT IDEAL FOR VARIOUS OUTDOOR AND INDOOR APPLICATIONS. ITS PRECISE DIMENSIONS ENSURE A TIGHT AND DEPENDABLE FIT IN YOUR PIPING SYSTEM, REDUCING THE RISK OF LEAKS OR DAMAGE. THIS ADAPTER IS A VERSATILE CHOICE FOR ADAPTING, EXTENDING, OR REPAIRING YOUR PLUMBING CONNECTIONS. This poly female adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This poly female adapter is made with pvc. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Polypropylene, 3", Schedule 80, 225 psi Max Pressure (TEE300)
- HOMEWERKS FCT CNNCTR 1/2X3/8 2PK (7223-16-38-2BG2)
- DOMINION COMMERCIAL FAUCETS Double Knee Pedal Valve 0 Hole Foot Lever, Chrome (77-9202)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Reducing Tee (AI-38262)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 3/4 in x 1/2 in Pipe Size (402124)
- American Imaginations PVC Pipe Fittings