Shop All Barbed Tube Fittings
American Imaginations
1.5 in. Black Poly Coupling
Mfr # AI-38681
Zoro # G510504156
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material PVC
- Basic Fitting Shape Cylindrical
- Length 0.5 in
- Includes Poly Coupling
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38681
- Zoro # G510504156
- UPC # 627622386819
- Country of Origin Canada
- Category Barbed Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | PVC |
Basic Fitting Shape | Cylindrical |
Includes | Poly Coupling |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly coupling in black color. THE 1.5 POLY COUPLING IS MADE FROM PVC MATERIAL. THIS COUPLING IS DESIGNED TO CONNECT TWO PIPES OR FITTINGS WITH A 1.5 DIAMETER. PVC IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT AN IDEAL CHOICE FOR PLUMBING AND IRRIGATION APPLICATIONS. THE COUPLINGS 1.5 SIZE ENSURES A SECURE AND LEAK-FREE CONNECTION BETWEEN PIPES OF THE SAME SIZE. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, THIS PVC POLY COUPLING IS A RELIABLE CHOICE FOR JOINING PIPES IN VARIOUS PLUMBING PROJECTS. This poly coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (90190)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25135)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x FNPT Brass (164-313NL)
- AMERICAN IMAGINATIONS 1 in. Black Poly Coupling (AI-38679)
- THRIFCO PLUMBING Nylon 5/8 X 3/8 Barb Coupling (9429321)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- ELDON JAMES Coupling, 1 In, Barbed, PVC, PK5 (C0-16NK)
- MEM-CO Mini Barb Fitting (Y6-SS)
- American Imaginations Tube Fittings