Shop All Ball Valves
American Imaginations
1.5 in. Beige Plastic PVC Valve
Mfr # AI-37954
Zoro # G410504270
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Width 1.5 in
- Includes PVC Valve
- Handle Type Standard
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37954
- Zoro # G410504270
- UPC # 627622379545
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 1.5 in |
Length | 0.5 in |
Details
Body Material | PVC |
Includes | PVC Valve |
Handle Type | Standard |
Specific Fitting Shape | Cylindrical |
Color | Beige |
Description
THIS PRODUCT INCLUDES: 1x pvc valve in beige color. THE 1.5 PVC VALVE IS CONSTRUCTED FROM PVC SCH40 MATERIAL, WHICH IS HIGHLY REGARDED FOR ITS ROBUSTNESS AND RESISTANCE TO CHEMICAL CORROSION. THIS VALVE FEATURES A 1.5 FEMALE IRON PIPE FIP CONNECTION ON BOTH ENDS, FACILITATING EASY INTEGRATION INTO PLUMBING SYSTEMS. PVC SCH40 IS A PREFERRED CHOICE FOR WATER AND FLUID HANDLING DUE TO ITS SUBSTANTIAL WALL THICKNESS AND PRESSURE-BEARING CAPABILITIES. WITH ITS 1.5 FIP X FIP CONFIGURATION, THIS VALVE IS WELL-SUITED FOR CONTROLLING FLUID FLOW IN PIPES OF THIS SIZE, MAKING IT A VERSATILE COMPONENT FOR A RANGE OF PLUMBING APPLICATIONS. ITS PVC SCH40 CONSTRUCTION ENSURES DURABILITY AND LONGEVITY, EVEN IN DEMANDING ENVIRONMENTS. This pvc valve features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc valve is made with pvc. The primary color of this product is beige and it comes with beige hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Deodorizer, Toilet , W/Clip (1411125)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222490)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT200)
- VNE 2-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.5)
- CHICAGO VALVES AND CONTROLS Actuated 2", 3 Piece SS 1,000 WOG Thrded Ball Valve, DA (P3566R6020DA60)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" MPT X FPT (KTCM-150)
- American Imaginations Valves